£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
This set of 12 long tamperproof Torx® socket bits from T8H to T60H offers improved access in confined spaces, suitable for various mechanical and electrical tasks. With its durable construction and wide range of sizes, it ensures efficient and reliable performance, making it indispensable for automotive repairs, machinery maintenance, and electronics assembly.
Features and Benefits
• Set of 12 long tamperproof Torx® socket bits from T8H to T60H
• Improved access in confined spaces
• Durable construction for reliable performance
• Wide range of sizes for versatile use
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Square |
EAN | 5018341077235 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Foam Tray |
Material | Chrome Vanadium Steel |
MFR Part No. | 7723 |
Number of Points | 6 |
Torx Bit Size | T10H T15H T20H T25H T27H T30H T40H T45H T50H T55H T60H T8H |
UNSPSC Code | 27111703 |