£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Customers seeking durable and versatile socket bit sets would find this product essential. With one-piece construction and low-profile design, it offers durability and ease of use. Chrome molybdenum construction ensures impact strength with anti-corrosion black phosphate finish, making it reliable for automotive repairs, machinery maintenance, construction projects, and DIY tasks. Accommodating metric and imperial (AF) sizes, it suits various fastener sizes, ensuring reliable performance in demanding environments.
Features and Benefits
• One-piece construction and low-profile design
• Chrome molybdenum construction for impact strength
• Anti-corrosion black phosphate finish
• Accommodates metric and imperial (AF) sizes
• Suitable for automotive repairs, machinery maintenance, construction projects, and DIY tasks
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4 3/8in. |
Drive Type | Square |
EAN | 5018341067267 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Hex Bit Size | 10 12 14 17 18 19 6 7 8 |
Includes | Foam Tray |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6726 |
Number of Pieces | 9 |
Number of Points | 6 |
UNSPSC Code | 27111703 |