£31.99
Ex VAT
£38.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The low profile impact Star* socket bit set from T10 to T50 offers versatility and durability for fastening tasks in tight areas. Crafted from chrome molybdenum, sockets ensure exceptional impact strength, complemented by an anti-corrosion black phosphate finish for longevity. Common applications include automotive repairs, machinery maintenance, construction, and DIY tasks. The low profile design enables access to confined spaces, enhancing productivity. Suitable for professionals and DIY enthusiasts, this set provides reliability and performance. TORX® and TORX PLUS® are registered trademarks of Acument Intellectual Properties, LLC.
Features and Benefits
• Versatile low profile impact Star* socket bit set from T10 to T50
• Crafted from chrome molybdenum for exceptional impact strength
• Anti-corrosion black phosphate finish ensures longevity
• Low profile design enables access to confined spaces
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4 3/8in. |
Drive Type | Square |
EAN | 5018341067274 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Includes | Foam Tray |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6727 |
Number of Pieces | 9 |
Number of Points | 6 |
Torx Bit Size | T10 T15 T20 T25 T27 T30 T40 T45 T47 T50 |
UNSPSC Code | 27111703 |