£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These Mortorq socket bit sets provide reliable and versatile fastening solutions. The short series, covering MTS0 to MTS4, offers precision in standard tasks, while the long series provides extended reach. Crafted from satin finish chrome vanadium with impact-grade S2 steel bits, both ensure durability and corrosion resistance. Common applications include automotive repairs, machinery maintenance, and DIY projects. The sets cater to various fastening needs, essential for professionals and enthusiasts alike. Presented on socket rails for organized storage, these Mortorq socket bit sets are dependable tools for efficient fastening tasks in diverse industries.
Features and Benefits
• Essential for various tasks, offering reliability and versatility
• Short series bits ensure precision
• Long series bits provide extended reach
• Crafted from chrome vanadium with impact-grade S2 steel bits for durability and corrosion resistance
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5018341076085 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 7608 |
Number of Pieces | 5 |
Number of Points | 4 |
Torx Bit Size | MTS0 MTS1 MTS2 MTS3 MTS4 |
UNSPSC Code | 27111703 |