£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Ratchet crimper for superseal connectors.
Features and Benefits
• H2 Die for AWG 22-20 & 16 - cable size: 0.35-0.5mm² & 1.5mm²
• H3 Die for AWG 17-18 - cable size: 0.75mm² - 1.0mm²
• Soft grip handles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341070021 |
ECLASS Code | 21040218 |
MFR Part No. | 7002 |
UNSPSC Code | 27111703 |