£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
This set of Ribe profile socket bits from M5 to M10 in two drive sizes is invaluable for a range of applications, including automotive repairs, machinery maintenance, and assembly tasks where Ribe fasteners are prevalent. Crafted from satin finish chrome vanadium sockets and impact-grade S2 steel bits, the product ensures durability and reliability. With socket bits in sizes M6, M7, M8, M10 (3/8"D drive) and M12, M13, M14 (1/2"D drive), this set provides versatility for various tasks. Additionally, the bits are conveniently supplied on a socket rail for easy organization and transportation.
Features and Benefits
• Invaluable set of Ribe profile socket bits from M5 to M10 in two drive sizes
• Ideal for automotive repairs, machinery maintenance, and assembly tasks
• Crafted from satin finish chrome vanadium sockets and impact-grade S2 steel bits
• Ensures durability and reliability in various applications
• Convenient organization and transportation with socket bits supplied on a socket rail
• Provides versatility for tackling different tasks efficiently
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 3/8in. |
Drive Type | Square |
EAN | 5018341029005 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 2900 |
Number of Pieces | 7 |
Number of Points | 6 |
Torx Bit Size | M10 M12 M13 M14 M6 M7 M8 |
UNSPSC Code | 27111703 |