£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
SE42MAW
Sockets:
Metric: 10, 11, 12, 13, 14, 15, 17, 19, 20, 21, 22, 24 and 27mm.
AF: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1.1/16", 1.1/4".
Spark plug socket: M14 (21mm).
Accessories: ratchet, T-handle, brace, universal joint, 125 and 250mm extension bars.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5036140413764 |
ECLASS Code | 21040218 |
UNSPSC Code | 27111703 |