£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
This set of eight short Spline socket bits from M4 to M16 in three drive sizes (1/4"D, 3/8"D, and 1/2"D) offers versatility and convenience. Common applications include automotive repairs, machinery maintenance, and assembly tasks. Featuring sockets with a satin finish and a knurled ring for extra grip, along with engraved sizes for easy identification, this quality set is manufactured from chrome vanadium and impact-grade steel for durability and reliability. Supplied on a socket rail, it ensures convenient storage and easy tool access, making it a valuable addition to any toolkit.
Features and Benefits
• Versatile set of eight short Spline socket bits from M4 to M16 in three drive sizes (1/4"D, 3/8"D, and 1/2"D)
• Ideal for automotive repairs, machinery maintenance, and assembly tasks
• Sockets feature satin finish and knurled ring for extra grip
• Sizes engraved on each socket for easy identification
• Manufactured from chrome vanadium and impact-grade steel for durability and reliability
• Supplied on a socket rail for convenient storage and easy tool access
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Square |
EAN | 5018341032661 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 3266 |
Number of Pieces | 8 |
Number of Points | 6 |
Torx Bit Size | M10 M12 M14 M16. M4 M5 M6 M8 |
UNSPSC Code | 27111703 |