Laser Tools

STAR SOCKET & BIT SET 1/4"D,3/8"D 23PC

SKU:

LSR5823081B

MPN:

3081

£40.49

Ex VAT

£48.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This Star* profile socket and bit set, featuring both standard and tamperproof star bits, is essential for various applications such as automotive repairs, machinery maintenance, and assembly tasks. Crafted from satin finish chrome vanadium sockets and impact-grade S2 steel bits, the set ensures durability and reliability. With a versatile combination of standard and tamperproof bits, users can confidently tackle a wide range of projects with efficiency and precision, making it an indispensable addition to any toolkit.


    Features and
    • Versatile Star* profile socket and bit set with both standard and tamperproof star bits
    • Ideal for automotive repairs, machinery maintenance, and assembly tasks
    • Sockets made from satin finish chrome vanadium for durability
    • Bits crafted from impact-grade S2 steel for reliability
    • Includes both standard and tamperproof bits for a wide range of applications
    • Ensures efficient and precise work, making it an essential addition to any toolkit


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1/4 3/8in.

    Drive Type

    Square

    EAN

    5018341030810

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated

    Includes

    Plastic box

    Material

    Chrome Vanadium Steel

    MFR Part No.

    3081

    Number of Pieces

    23

    Number of Points

    6

    Socket Size Range

    E10 E12 E14 E16 E4 E5 E6 E7 E8

    Torx Bit Size

    T10 T15 T20 T25 T27 T30 T40 T45 T50 T55. T7 T8 T9

    UNSPSC Code

    27111703