£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
One-piece construction, Star socket bit set from T10 to T70 in three drive sizes.
Features and Benefits
• Manufactured from chrome molybdenum for impact strength
• Anti-corrosion black phosphate finish
• Supplied on a socket rail for easy storage
Contents
• 1/4" D socket bits x 25mm long: T10, T15, T20, T25, T27, T30
• 3/8""D socket bits x 40mm long: T20, T25, T27, T30, T40, T45, T47, T50, T55
• 1/2""D socket bits x 55mm long: T30, T40, T45, T47, T50, T55, T60, T70
Notes
• Not recommended for use with impact tools
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21040218 |
UNSPSC Code | 27111703 |