£66.49
Ex VAT
£79.79
Inc VAT
2 Variations Available
Product Details
Product Specification
This one-piece construction Star* socket bit set from T10 to T70 in three drive sizes offers durability and reliability in fastening tasks. Crafted from chrome molybdenum, it ensures exceptional impact strength for longevity under heavy use. The anti-corrosion black phosphate finish extends socket lifespan, providing peace of mind to users. Common applications include automotive repairs, machinery maintenance, construction projects, and DIY tasks. Designed for professional use, this versatile set caters to various fixings encountered in professional and household settings, offering reliable performance and enhancing efficiency in fastening operations.
Features and Benefits
• One-piece construction Star* socket bit set from T10 to T70
• Crafted from chrome molybdenum for exceptional impact strength
• Anti-corrosion black phosphate finish for extended socket lifespan
• Versatile applications in automotive repairs, machinery maintenance, construction, and DIY tasks
• Professional-grade durability and reliability for heavy-duty use
• Enhances efficiency and productivity in fastening operations
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Includes | Socket Rail |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3929 |
Number of Pieces | 23 |
Number of Points | 6 |
Torx Bit Size | T10 T15 T20 T25 T27 T30 T40 T45 T47 T50 T55 T60 T70 |
UNSPSC Code | 27111703 |