£15.49
Ex VAT
£18.59
Inc VAT
3 Variations Available
Product Details
Product Specification
This Star* profile socket and bit set, featuring both standard and tamperproof star bits, is essential for various applications such as automotive repairs, machinery maintenance, and assembly tasks. Crafted from satin finish chrome vanadium sockets and impact-grade S2 steel bits, the set ensures durability and reliability. With a versatile combination of standard and tamperproof bits, users can confidently tackle a wide range of projects with efficiency and precision, making it an indispensable addition to any toolkit.
Features and
• Versatile Star* profile socket and bit set with both standard and tamperproof star bits
• Ideal for automotive repairs, machinery maintenance, and assembly tasks
• Sockets made from satin finish chrome vanadium for durability
• Bits crafted from impact-grade S2 steel for reliability
• Includes both standard and tamperproof bits for a wide range of applications
• Ensures efficient and precise work, making it an essential addition to any toolkit
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5018341029838 |
ECLASS Code | 21040218 |
Finish/Coating | Burnished |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 2983 |
Number of Pieces | 5 |
Number of Points | 6 |
Torx Bit Size | T40 T45 T47 T50 T60 |
UNSPSC Code | 27111703 |