£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These specialized socket bit sets offer versatility and precision in fastening tasks. Ranging from stubby to long series, tamperproof to low-profile, they cater to various applications, ensuring accessibility and efficiency in confined spaces. Crafted from high-quality materials like chrome vanadium and impact-grade S2 steel or chrome molybdenum, these sets offer durability and corrosion resistance. Commonly used in automotive repairs, machinery maintenance, construction projects, and industrial settings, they provide reliability and precision for tasks such as accessing cylinder head bolts or tightening air conditioning components. Each set is meticulously designed to meet specific fastening requirements, ensuring reliable performance in various industries.
Features and Benefits
• Versatile socket bit sets for precision fastening tasks
• Crafted from high-quality materials for durability and corrosion resistance
• Ensure reliability and precision in confined spaces
• Ideal for accessing cylinder head bolts and tightening air conditioning components
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341076535 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Hex Bit Size | 10 2 2.5 3 4 5 6 7 8 9 |
Includes | Plastic box |
Material | S2 Tool Steel |
MFR Part No. | 7653 |
Number of Pieces | 50 |
Torx Bit Size | M10 M12 M5 M6 M7 M8 M9 T10 T15 T20 T25 T27 T30 T40 T45 T47 T50 TP10 TP15 TP20 TP25 TP30 TP40 TP45 TP50 TPR20 TPR25 TPR27 TPR30 TPR40 TPR45. |
UNSPSC Code | 27111703 |