£96.49
Ex VAT
£115.79
Inc VAT
7 Variations Available
Product Details
Product Specification
This comprehensive socket bit set is invaluable for a range of tasks, from automotive repairs to machinery maintenance. Its impact-quality chrome molybdenum bits offer durability and versatility, while the tamperproof design ensures added security. The rugged metal storage case with fitted foam inserts keeps the bits safely organized, ideal for transportation and easy access. Whether in tight spaces or heavy-duty applications, this set provides the reliability and convenience required for professional and DIY projects alike.
Features and Benefits
• Invaluable for various tasks, from automotive repairs to machinery maintenance
• Offers durability and versatility with impact-quality chrome molybdenum bits
• Tamperproof design ensures added security
• Rugged metal storage case with fitted foam inserts keeps bits safely organized
• Ideal for tight spaces or heavy-duty applications
• Provides reliability and convenience for professional and DIY projects
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5018341038151 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Metal Box |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3815 |
Number of Pieces | 6 |
Number of Points | 6 |
Torx Bit Size | M16 M18 T100H T70H T80H T90H |
UNSPSC Code | 27111703 |