£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This set of tamperproof Star* 5-sided 1/4"D security socket bits from TS10 to TS40 is essential for various applications, particularly popular for use on Renault, PSA, and Mercedes-Benz air conditioning, injection pumps, or ECUs. The product effectively allows users to access and work on components secured with tamperproof star fasteners, providing necessary security and compatibility required for servicing specific vehicle systems.
Features and Benefits
• Essential set of tamperproof Star* 5-sided 1/4"D security socket bits from TS10 to TS40
• Popular for use on Renault, PSA, and Mercedes-Benz air conditioning, injection pumps, or ECUs
• Provides access to components secured with tamperproof star fasteners
• Ensures necessary security and compatibility for servicing specific vehicle systems
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341033897 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 3389 |
Number of Pieces | 7 |
Number of Points | 5 |
Torx Bit Size | TS10 TS15 TS20 TS25 TS27 TS30 TS40 |
UNSPSC Code | 27111703 |