£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Customers covet the Torx Plus® socket bits set for its superior engagement, reducing screw stripping and enhancing efficiency. Crafted from impact-grade S2 steel for durability and torque transfer, and satin finish chrome vanadium for strength and corrosion resistance, it's indispensable for professionals and DIY enthusiasts. Common applications span automotive repairs to industrial maintenance, offering precise and secure fastening across various industries. This comprehensive set ensures versatility in tackling fastening challenges with confidence, making it a must-have for those seeking reliable, long-lasting tools for their tasks.
Features and Benefits
• Superior engagement reduces screw stripping, boosting efficiency
• Crafted from impact-grade S2 steel for exceptional durability and torque transfer
• Satin finish chrome vanadium ensures strength and corrosion resistance
• Ideal for professionals and DIY enthusiasts alike
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341052140 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Socket Rail |
Material | Chrome Vanadium Steel |
MFR Part No. | 5214 |
Number of Pieces | 6 |
Number of Points | 6 |
Torx Bit Size | TP45 TP50 TP55 TP60 TP70 TP80 |
UNSPSC Code | 27111703 |