£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Imperial
For use in confined areas where there is not enough space to fit a normal spanner at 90°. Typically used in a car engine to reach down into a spark plug recess or similar.
Attribute | Value |
---|---|
Brand | Melform Engineers |
Insulated | No |
Material | Steel |
MFR Part No. | TA24 |
Size | 1-5/16in. x 1-1/2in. |
Size System | Imperial |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |