£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
34
Thin walled heads, UD profile. Swivels through a wide radius. Shaft with holes for tommy bars. Gedore vanadium steel 31CrV3, heads polished, chrome-plated.
Size: 17 x 19mm.
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886629994 |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Steel |
MFR Part No. | 6299950 |
Size | 17mm x 19mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Swivel Head Socket Wrench |