£27.49
Ex VAT
£32.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Metric
For use in confined areas where there is not enough space to fit a normal spanner at 90°. Typically used in a car engine to reach down into a spark plug recess or similar.
Attribute | Value |
---|---|
Brand | Melform Engineers |
Finish/Coating | Bright-Plated Silver Epoxy |
Insulated | No |
Material | Steel |
MFR Part No. | TIM 10 |
Overall Length | 175mm |
Size | 46mm x 50mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |