£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
This spanner set contains three double-ended box spanners that are designed specifically for use with monoblock securing bolts as well as a tommy bar for extra leverage if required. Each piece has a strong, one-piece construction and is manufactured from die-cast steel with zinc plating.
Features and Benefits
• Sturdy design that is one piece forged for strength
• Brushed chrome finish
• Manufactured from die-cast steel for durability
• inc plating protects the products from corrosion as well as wear and tear
• Fits all available monoblock securing bolts
• 3 piece set of spanners ensures you always have the correct size to hand no matter the application
• Supplied with a tommy bar for bolstered leverage when needed
Contents
• 1 x 8 and 9mm Spanner
• 1 x 10 and 11mm Spanner
• 1 x 12 and 13mm Spanner
• Tommy Bar
Typical Applications
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Rothenberger |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Steel |
MFR Part No. | 80000 |
Size | 10mm 11mm 12mm 13mm 9mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner Set |