£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Designed to provide access in hard to reach areas such as sinks and basins, this Bcknut Spanner is suited for use with both common sizes of tap backnuts. The tool is manufactured from zinc plated steel and fits most 1/2in. and 3/4in. tap backnuts.
Features and Benefits
• Fits 1/2in. and 3/4in. back nuts for versatility of use
• Zinc plated for bolstered resistance to corrosion as well as wear and tear
• Constructed from steel for ultimate durability
• Contains holes for a tommy bar to provide extra leverage (tommy bar supplied separately)
Typical Applications
• Construction
• Plumbing
Attribute | Value |
---|---|
Brand | Rothenberger |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
MFR Part No. | 80001R |
Size | 1/2in. 3/4in. |
Size System | Imperial |
UNSPSC Code | 27111725 |
Wrench Type | Backnut Spanner |