£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
To be used with Melform®'s T35 or T36 Tommy Bar, this double ended metric box spanner is manufactured from high quality steel and zinc plated for longevity. Ideal for removing hexagonal nuts and bolt heads in confined spaces, the product is ideal for applying torque to recessed bolts or those in tight spaces where a socket would not suffice. Manufactured in the UK and made from premium tubing.
Features and Benefits
• Manufactured in the UK
• Complete with a zinc plating to further bolster resistance to corrosion and wear and tear
• Made from premium steel tubing to ensure optimum tool performance
• Simple yet effective way of removing recessed nuts and bolt heads in even confined spaces
• Double ended for twice the tool usage
Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Melform Engineers |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
MFR Part No. | TM19 |
Overall Length | 127mm |
Size | 20mm 21mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |