£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Product Documents
A 10-piece thin wall socket set for nuts on alloy wheels. Eight of the sockets have a single hex profile; one has a WAF profile for Mercedes and one has a special profile (similar to WAF) as used on some Hyundai models.
Features and Benefits
• All the sockets come with a protective nylon sleeve to help stop damage to alloy wheels
• Master set from 15mm to 27mm covering all popular wheel nut sizes to suit your needs
• Manufactured from Chrome Molybdenum (except socket MS17, manufactured from Chrome Vanadium) for durability
Typical Applications
• Ideal for use on vehicles such as Mercedes and some Hyundai models
Warnings
• Do not use impact tools
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341071257 |
Product Type | Alloy Wheel Sockets |
Size System | Metric |
Socket Size | 15mm - 27mmmm |
UNSPSC Code | 27112832 |