£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Product Documents
In automobile and vehicle engines, when some wires are best left connected, split sockets for glow plugs are an absolute necessity. This handy set of 18 provides 3 split sockets with everything manufactured from chrome vanadium for guaranteed toughness and durability in harsh environments and workshops.
Features and Benefits
• The set comes with 3 split sockets for glow plugs where wires are best left connected
• A M10 deep socket is supplied with the kit with a snap ring to guarantee that glow plugs do not fall out of the socket making fitting, making removal much more efficient for the user
• 5 PSG plastic anti-static protection caps and one 12mm single Hex deep 3/8" drive socket with snap ring for a tightened and secure fixing
• 8, 9 and 10mm deep sockets equipped with 3/8"D & U/J's (72mm long); plus 8, 9 & 10mm deep sockets equipped with 1/4"D with U/J's (60mm long)
A set of 3 split sockets for glow plugs where the wires are best left connected as with some Alfa Romeo, Fiat and GM engines
A handy set of 3 split sockets for glow plugs where the wires are best left connected as with some engines. The set consists of the very latest special socket and protective sleeve for PSG plugs (Pressure Sensor Glow-plug)
Features and Benefits
• A M10 deep socket is also equipped with a snap ring to ensure glow plugs do not accidentally fall out of the socket making fitting and removal of the plugs much easier
• 5 PSG plastic anti-static protection caps and one 12mm single Hex deep 3/8" drive socket with snap ring for a secure fit
• Manufactured from chrome vanadium for durability
Typical Applications
• Applications include: Audi, Seat, Skoda, Volkswagen, Mercedes-Benz, Smart, VAG, Fiat, and Vauxhall, Opel
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4 3/8in. |
Drive Type | Square |
MFR Part No. | 6424 |
Product Type | Thin Walled Glow Plug Socket |
Size System | Metric |
Socket Size | 8mm - 12mmmm |
UNSPSC Code | 27112832 |