£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
This track rod end socket is designed for quick and easy application and use, with an opening size of 34mm by 18.5mm and an internal diameter of 49mm by 57.5mm deep. The size and design is for universal use on most cars and vehicles, as well as a selection of light commercial vehicles. The design makes it easy for the user to slip the tool over the track rod and remove after separating the ball joint from the steering knuckle.
Features and Benefits
• Manufactured for universal use on most cars and a selection of light commercial vehicles
• Opening size of 34mm x 18.5mm with an internal diameter 49mm x 57.5mm deep
• Specifically designed to be an easy and efficient tool for the user
Typical Applications
• For use on most cars and some light commercial vehicles
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341064440 |
MFR Part No. | 6444 |
Product Type | Track Rod End Socket |
Size System | Metric |
Socket Size | 49mm |
UNSPSC Code | 27112832 |