Stahlwille

1/2in. Drive, Ball Hex Socket, 6mm, Metric, 6 Point

SKU:

STH5821069B

MPN:

3280006

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (8)

    Product Details

    Constructed from chrome plated alloy steel, these deep hex sockets are ideal for use on hexagon socket head screws. With a swivel angle of up to 25° each side, due to the ball end. Available in a range of metric sizes.


    Features and Benefits
    • Manufactured from alloy steel making for a highly durable product
    • Chrome plating bolsters resistance to wear and tear as well as corrosion
    • Swivel angle of up to 25° makes applying torque easier even in confined spaces
    • Available in varying sizes to suit your tool and application


    Typical Applications
    • DIY
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Stahlwille

    Drive Size

    1/2in.

    EAN

    4018754007349

    ECLASS Code

    21040218

    MFR Part No.

    3280006

    Size System

    Metric

    Socket Type

    Ball Hex Socket

    UNSPSC Code

    27111704