£11.99
Ex VAT
£14.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Constructed from chrome plated alloy steel, these deep hex sockets are ideal for use on hexagon socket head screws. With a swivel angle of up to 25° each side, due to the ball end. Available in a range of metric sizes.
Features and Benefits
• Manufactured from alloy steel making for a highly durable product
• Chrome plating bolsters resistance to wear and tear as well as corrosion
• Swivel angle of up to 25° makes applying torque easier even in confined spaces
• Available in varying sizes to suit your tool and application
Typical Applications
• DIY
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 1/2in. |
EAN | 4018754007356 |
ECLASS Code | 21040218 |
MFR Part No. | 3280008 |
Size System | Metric |
Socket Type | Ball Hex Socket |
UNSPSC Code | 27111704 |