Gedore

1/2in. Drive, Hexagon Socket, 16mm, Metric

SKU:

GED5824898D

MPN:

6130960

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (7)

    Product Details

    19
    1/2" square drive UD profile Gedore vanadium steel 31CrV3, polished and chrome-plated. To DIN 3124, ISO 2725-1. Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove. Hand-operated, knurled grip.


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    Drive Size

    1/2in.

    EAN

    4010886613092

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704