£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
S.H
OGV® profile: more powerful tightening, preserves fasteners.
Finish: bright chrome.
NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
EAN | 3148510539904 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |