Gedore

1/2in. Drive, Hexagon Socket, 17mm, Metric

SKU:

GED5824898E

MPN:

6131180

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (2)

    Product Details

    19 17
    Acc. to DIN 3124, ISO 2725-1
    Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
    Hand-operated, knurled grip
    GEDORE vanadium steel 31CrV3, polished, chrome-plated


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    Drive Size

    1/2in.

    EAN

    4010886613115

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704