noscriptGedore 1/2in. Drive, Hexagon Socket, 5mm, Metric 6153150 | Cromwell Tools

Gedore

1/2in. Drive, Hexagon Socket, 5mm, Metric

SKU:

GED5826905E

MPN:

6153150

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (6)

    Product Details

    IN 19
    Acc. to DIN 7422
    Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
    Hand-operated, knurled grip
    Chrome-plated
    With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
    IN 19 17 for oil filter and drain plug screws



    • not standardised


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    Drive Size

    1/2in.

    EAN

    4010886615317

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704