noscriptITL Insulated Tools Ltd 1/2in. Drive, Insulated Socket, 13mm, Metric 01380 | Cromwell Tools

ITL Insulated Tools Ltd

1/2in. Drive, Insulated Socket, 13mm, Metric

SKU:

INS5825113H

MPN:

01380

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (2)

    Product Details

    Tested to 1000V. IEC 60900-04.


    Product Specification
    Attribute
    Value

    Brand

    ITL Insulated Tools Ltd

    Drive Size

    1/2in.

    EAN

    5052269013807

    ECLASS Code

    21040218

    MFR Part No.

    1380

    Size System

    Metric

    Socket Type

    Insulated Socket

    UNSPSC Code

    27111704