noscriptITL Insulated Tools Ltd 1/2in. Drive, Insulated Socket, 17mm, Metric 01420 | Cromwell Tools

ITL Insulated Tools Ltd

1/2in. Drive, Insulated Socket, 17mm, Metric

SKU:

INS5825117L

MPN:

01420

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (1)

    Product Details

    Tested to 1000V. IEC 60900-04.


    Product Specification
    Attribute
    Value

    Brand

    ITL Insulated Tools Ltd

    Drive Size

    1/2in.

    EAN

    5052269014200

    ECLASS Code

    21040218

    MFR Part No.

    1420

    Size System

    Metric

    Socket Type

    Insulated Socket

    UNSPSC Code

    27111704