noscriptITL Insulated Tools Ltd 1/2in. Drive, Insulated Socket, 24mm, Metric 01490 | Cromwell Tools

ITL Insulated Tools Ltd

1/2in. Drive, Insulated Socket, 24mm, Metric

SKU:

INS5825124Q

MPN:

01490

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (5)

    Product Details

    Tested to 1000V. IEC 60900-04.


    Product Specification
    Attribute
    Value

    Brand

    ITL Insulated Tools Ltd

    Drive Size

    1/2in.

    EAN

    5052269014903

    ECLASS Code

    21040218

    MFR Part No.

    1490

    Size System

    Metric

    Socket Type

    Insulated Socket

    UNSPSC Code

    27111704