£114.00
Ex VAT
£136.80
Inc VAT
7 Variations Available
Product Details
Product Specification
The Ingersoll Rand PowerSocket is a 1/2" metric socket designed for use with air impact wrenches. Made from chromoly steel, this 24mm socket is light, compact, and features a unique power ring design that aids the delivery of high-torque levels, making it ideal for loosening the most stubborn fasteners.
Features and Benefits
• 24 mm metric socket designed for air impact wrenches
• Made from durable CR-MO steel
• Light and compact design for easy handling
• Patent-pending power ring design increases torque by up to 50%
• Eliminates the need for additional tools
Typical Applications
• Loosening hard-to-remove fasteners
• Removing bolts and lug nuts
• Heavy-duty automotive repair
• Industrial maintenance tasks
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1/2''in. |
EAN | 6630231265318 |
ECLASS Code | 21040218 |
MFR Part No. | S64M24L-PS1 |
Size System | MMCR |
Sizes | 24mm |
Socket Type | Power Socket |
UNSPSC Code | 27111704 |