noscript1/2" Square Drive Hexagon Bit Sockets - Metric, Long | Cromwell Tools

Gedore

1/2" Square Drive Hexagon Bit Sockets - Metric, Long

7 Variations

Half-round straight nose plier with narrow, finely serrated tips and a pipe-grip for reduced slipping. The pliers also feature a side cutter for copper and hard steel wire (max 160kg/mm2).
Features and Benefits

• Bi-Material ergonomic grips that are resistant to chemical agents
• Chrome finish for corrosion resistance
• Narrow, finely serrated tips with oval pipe-grip and side cutting edges
• Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm²
• 185A: straight nose
• 195A: 40° angled nose
• High durability Carbon alloy steel, with induction hardened cutting edges
• Chrome finish for corrosion resistance