Proto

1/4in. Drive, Hexagon Socket, 10mm, Metric, 6 Point

SKU:

PTO5822555E

MPN:

J4710LM

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (9)

    Product Details

    The Proto® Torqueplus™ system allows for quick and easy socket engagement to the fastener flats, which disperses stress over a larger area. The socket allows for 15% more torque to be applied while reducing the risk of the fastener rounding, which makes it the ideal socket to handle previously damaged or rusted fasteners.


    Features and Benefits
    • High performance drive configuration
    • Meets with aerospace specifications
    • Minimises slips
    • Perfect for use on damaged and rusted fasteners


    Product Specification
    Attribute
    Value

    Brand

    Proto

    Drive Size

    1/4in.

    EAN

    0662679140366

    ECLASS Code

    21040218

    MFR Part No.

    J4710LM

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704