noscriptYamoto 1/4in. Drive, Hexagon Socket, 5mm, Metric 5824810K | Cromwell Tools

Yamoto

1/4in. Drive, Hexagon Socket, 5mm, Metric

SKU:

YMT5824810K

MPN:

5824810K

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (50+)

    Product Details

    This range of 1/4" square drive hex screwdriver bits are manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.


    Features and Benefits
    • Often used in the automotive and aerospace industries
    • All have ball retaining grooves
    • Bit length: 15mm
    • Overall length: 36mm
    • Conforms to DIN standards


    Typical Applications
    • Often used in the automotive and aerospace industries


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    EAN

    5036140413207

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704