£10.09
Ex VAT
£12.11
Inc VAT
5 Variations Available
Product Details
Product Specification
This range of 1/4" square drive hex screwdriver bits are manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.
Features and Benefits
• Often used in the automotive and aerospace industries
• All have ball retaining grooves
• Bit length: 15mm
• Overall length: 36mm
• Conforms to DIN standards
Typical Applications
• Often used in the automotive and aerospace industries
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
EAN | 5036140413221 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Screwdriver Bit Socket |
UNSPSC Code | 27111704 |