noscriptKennedy-Pro 1/4in. Drive, Screwdriver Bit Socket, No.1, Metric 5824750K | Cromwell Tools

Kennedy-Pro

1/4in. Drive, Screwdriver Bit Socket, No.1, Metric

SKU:

KEN5824750K

MPN:

5824750K

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    Screwdriver Bits
    Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN.
    Overall length: 37mm.
    Bit length: 19mm.


    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.


    Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140133136

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Screwdriver Bit Socket

    UNSPSC Code

    27111704