Kennedy

10MM INSULATED HEXAGON SOCKET 3/8" DOUBLE TRIANGLE 1000 V

SKU:

KEN5342354K

MPN:

5342354K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (28)

    Product Details

    Manufactured from chrome vanadium steel, these durable sockets from Kennedy® feature dual layers of insulation to protect against short-circuits up to 1000 volts.


    Features and Benefits
    • Sizing marked on the socket body for easy identification
    • Individually tested against high voltage for reliable safety
    • Multi-layer insulation isolates against up to 1000 volts of electricity


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    EAN

    5036140499034

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704