Kennedy

12MM INSULATED DEEP HEXAGON SOCKET 3/8" - 1000 V

SKU:

KEN5342394K

MPN:

5342394K

£23.99

Ex VAT

£28.79

Inc VAT

OUT OF STOCK

    Product Details

    These deep insulated sockets from Kennedy® feature multi-layer insulation to isolate against short circuits up to 1000 volts.


    Features and Benefits
    • Individually tested against high voltage
    • Dual layers of dipped insulation isolate against up to 1000 volts
    • Sizing printed on the body of the socket for easy identification


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    EAN

    5036140499324

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704