noscriptKennedy-Pro 1in. Drive, Bi-Hexagon Socket, 2-3/4in. A/F, Imperial, 12 Point 5829450K | Cromwell Tools

Kennedy-Pro

1in. Drive, Bi-Hexagon Socket, 2-3/4in. A/F, Imperial, 12 Point

SKU:

KEN5829450K

MPN:

5829450K

£58.99

Ex VAT

£70.79

Inc VAT

IN STOCK (19)

    Product Details

    Bi-hexagon. (12 point). This range of 1" (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1in.

    EAN

    5036140353183

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704