£194.00
Ex VAT
£232.80
Inc VAT
16 Variations Available
Product Details
Product Specification
1" Sq. Dr. Spark Resistant Socket
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
EAN | 5036140410657 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Non-Sparking Socket |
UNSPSC Code | 27111704 |