noscriptKennedy 1in. Drive, Non-Sparking Socket, 75mm, Metric 5758805K | Cromwell Tools

Kennedy

1in. Drive, Non-Sparking Socket, 75mm, Metric

SKU:

KEN5758805K

MPN:

5758805K

£257.00

Ex VAT

£308.40

Inc VAT

OUT OF STOCK

    Product Details

    1" Sq. Dr. Spark Resistant Socket
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    EAN

    5036140410688

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Non-Sparking Socket

    UNSPSC Code

    27111704