£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For more tightening power, the OGV® profile on these 3/8" sockets gives high quality performance. Fasteners are preserved for a professional finish.
Features and Benefits
• More tightening power
• Bright chrome finish
• Standards: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
• For manual use only
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 3/8in. |
ECLASS Code | 21040218 |
MFR Part No. | E113838 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |