£9.19
Ex VAT
£11.03
Inc VAT
3 Variations Available
Product Details
Product Specification
OGV® profile: more powerful tightening, preserves fasteners.
Long-reach sockets for long recess or thread access.
Available as rack sets (Ref JL.40U).
Finish: bright chrome.
NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 3/8in. |
EAN | 3148510280011 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |