£12.99
Ex VAT
£15.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Totally Insulated Sockets.
Tested to 1000V. IEC 60900-04.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
Drive Size | 3/8in. |
EAN | 5052269017300 |
ECLASS Code | 21040218 |
MFR Part No. | 1730 |
Size System | Metric |
Socket Type | Insulated Socket |
UNSPSC Code | 27111704 |