noscriptKennedy-Pro 3/8in. Drive, Screwdriver Bit Socket, 1/4in. A/F, Imperial 5826224K | Cromwell Tools

Kennedy-Pro

3/8in. Drive, Screwdriver Bit Socket, 1/4in. A/F, Imperial

SKU:

KEN5826224K

MPN:

5826224K

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries, these 3/4in. hexagon screwdriver socket bits are manufactured with a weight to strength ratio that ensures the reliability and accessibility that is important in this type of environment.
    Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free, each piece has a ball retaining groove.


    Features and Benefits
    • Used within the automotive and aerospace industries
    • Chrome vanadium steel construction makes for a highly resilient product
    • Aluminium-free construction makes the product ideal for non-sparking applications
    • Mirror finish ensures a quick and easy tool clean
    • Available in a range of sizes to suit your needs
    • All have ball retaining grooves for a positive lock with your tool handle


    Typical Applications
    • Construction
    • Automotive
    • Electrical
    • DIY


    Standards
    • Conform to DIN standards


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140134676

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Screwdriver Bit Socket

    UNSPSC Code

    27111704