Yamoto

3/8in. Drive, Torx Socket, T30, Torx, 6 Point

SKU:

YMT5826241K

MPN:

5826241K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries, these 3/8in. screwdriver bit sockets possess a good weight to strength ratio that ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves.


    Features and Benefits
    • Available in a range of sizes to suit your needs
    • Manufactured from chrome vanadium steel for maximum durability
    • Chrome plated for bolstered resistance to corrosion as well as general wear and tear
    • Mirror finish repels dirt and grime to ensure an easy tool clean
    • Aluminium free construction makes the product suited for use in non-sparking applications
    • Ball retaining grooves ensure a positive fit and lock for accurate driving


    Typical Applications
    • DIY
    • Construction
    • Electrical
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    3/8in.

    EAN

    5036140213760

    ECLASS Code

    21040218

    Size System

    Torx

    Socket Type

    Torx Socket

    UNSPSC Code

    27111704